Belt & Disc Sander 370W
0
1
2
3
4

Belt & Disc Sander 370W

Order Code: ZT1028161X

£163.99 Inc VAT (20%)


Description

SBD370
Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander.
Power input: 370W.
Sanding Disc: 150mm PSA (Stikit)
Sanding Belt: 100 x 914mm (4" x 36")
Weight: 17kg

See full description
Specifications for Belt & Disc Sander 370W
  • Includes
    1x150mm P80 Sanding Disc
    1x100mmx914 A80 Sanding Belt
  • Power Rating
    370W
  • Overall Length
    365mm
  • Supply Voltage
    240V
  • Overall Width
    450mm
  • Belt Length
    914mm
  • Belt Width
    100mm
  • Weight
    18.6kg
  • Overall Height
    285-620mm
  • Belt Speed
    576m/min
  • Model Number
    ISBH1271
  • MFR Part No.
    ISBH1271
  • Item
    Corded Belt Sander
  • Length
    285-620mm
  • Voltage
    240V
  • Height
    365mm
  • Width
    450mm
  • Power
    370V
  • Power Source
    Electric
  • Product Type
    Corded Belt Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome