Belt/Disc Sander Bench Mounting 100 x 915MM/ 150MM
0
1
2

Belt/Disc Sander Bench Mounting 100 x 915MM/ 150MM

Order Code: ZT1230413P

£249.99 Inc VAT (20%)


Description

Bench mounting semi-portable belt and disc sander suitable for general woodworking applications. Powerful induction motor with smooth, bearing-mounted drive pulleys gives quiet operation. Sanding disc table tilts to 45° and is supplied with mitre gauge for accurate angle sanding. Belt can be used tilted up to 90° from horizontal.

Specifications for Belt/Disc Sander Bench Mounting 100 x 915MM/ 150MM
  • MFR Part No.
    SM14
  • Belt Speed
    460m/min
  • Weight
    22kg
  • Disc Diameter
    150mm
  • Motor Power
    500W - 230V
  • Belt Size
    915 x 100mm
  • Dust Extraction Diameter
    35mm
  • Table Tilt
    0-45
  • Table Size
    225 x 160mm
  • Disc Speed
    2950rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome