DS300 Cast Iron Disc Sander 305mm (12in) RPTDS300

Order Code: ZT1291150P

£309.99 Inc VAT (20%)


Description

The Record Power DS300 disc sander features a cast iron body, disc and table. This machine is more than capable of withstanding heavy sanding tasks. The powerful 1hp motor provides plenty of power and torque to easily handle large sections of timber. The finely ground cast iron table can be tilted from 0 - 45, enabling precise sanding of mitres and bevels. A sturdy rack and pinion mechanism is used to tilt the table, giving extra strength to support heavy timbers. Many machines may look similar - but build quality, materials and power differ greatly, as does performance. The Record Power DS300 is for you and should not be confused with cheap lookalikes. The build and performance will speak for themselves. Specification Input Power 1 hp. Disc Speed 1,420rpm. Disc Diameter 305mm. Table Size 435 x 165mm. Size D450 x W510 x H400mm. Weight 33kg.

See full description
Specifications for DS300 Cast Iron Disc Sander 305mm (12in) RPTDS300
  • MFR Part No.
    DS300
  • Supply Voltage
    24V
  • Power Source
    Corded 240v
  • Disc Diameter
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome