EINTCUS380 Tc-Us 380 Stationary Belt-Disc Sander 380W 240V

EINTCUS380 Tc-Us 380 Stationary Belt-Disc Sander 380W 240V

Order Code: ZT4043562S

£119.99 Inc VAT (20%)


Description

EINTCUS380 TC-US 380 Stationary Belt-Disc Sander 380W 240V
Einhell TC-US 380 Stationary Belt-Disc Sander with belt and disc sanding functions. It also features a pivotable belt sanding device with workpiece stop. The clamping device ensures simple and uncomplicated sanding belt change, and the sanding belt centring can be adjusted from the outside.

The tiltable aluminium support table is sturdy and torsion-free, can be used on the sanding pad belt and is equipped with an easy-to-read angle scale for versatile applications. The transverse stop can also be pivoted from -60° to +60° degrees. Four sturdy rubber feet damp vibrations and ensure firm and secure standing. A connection for dust extraction for a clean workplace is available on the stationary belt disc sander.

Supplied with a sanding belt and sanding disc.

Specifications:

Input Power: 380W.
No Load Speed: 1, 500/min.
Max. Sanding Belt Speed: 292/m/min.
Max. Swivel Range: Sanding Belt 90°, Work Support 60°.
Sanding Belt Length x Width: 914 x 100mm.
Sanding Pad Diameter: 150mm.
Transverse Stop (Max./Min.) : -60°/60°.
Suction Connection Diameter: 36mm.
Weight: 13.25kg.

See full description
Specifications for EINTCUS380 Tc-Us 380 Stationary Belt-Disc Sander 380W 240V
  • Belt Width
    100mm
  • Power Source
    Corded 240V
  • No Load Speed
    1500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome