EINTEBF18N Te-Bf 18 Li-Solo Power X-Change Belt File 18V Bare Unit
0
1
2
3
4
5
6

EINTEBF18N Te-Bf 18 Li-Solo Power X-Change Belt File 18V Bare Unit

Order Code: ZT4156273S

£91.99 Inc VAT (20%)


Description

EINTEBF18N TE-BF 18 Li-solo Power X-Change Belt File 18V Bare Unit
The Einhell TE-BF 18 Li-solo Power X-Change Belt File is a practical, handy tool for grinding and deburring hard-to-reach areas. The narrower 9mm grinding arm is perfect for tight spaces and for grinding very small, intricate work pieces. With the wider 13mm grinding arm, even larger, flat surfaces can be tackled. The grinding arm can be pivoted by up to 90°, which gives the flexibility to work from various positions and makes it easier to machine hard-to-reach areas.

The speed regulator allows the sanding belt speed to be adjusted between 250 and 1, 700 m/min, so it can be tailored to the work piece at hand and the desired material removal rate. This means the tool can adapt to wide variety of materials. For more time-consuming work, the handy and lightweight cordless band file has a lock-on button.

The sanding belt can be changed via a tool-free, lever-operated mechanism, and the belt tracking is adjusted by a screw on the sanding arm. Thanks to its ergonomic design with Softgrip surfaces, the band file sits comfortably in the hand. The rugged motor housing has a Softgrip cover so it can be used as an auxiliary handle for easy handling. The grinding arm casing is made of solid metal.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Supplied with: 2 x Grinding Arms, 6 x Sanding Belts 457 x 9mm (P60, P80 & P120 grit) , 6 x Sanding Belts 457 x 13mm (P60, P80 & P120 grit) , 1 x Suction Adaptor and 1 x Storage Pouch.

Specifications:

Sanding Belt Speed: 1, 700m/min.
Sanding Belt Length: 457mm.
Sanding Belt Width: 9mm or 13mm.
Grip Diameter: 40mm.
Suction Connection: Ø 35mm.
Weight: 1.13kg.

See full description
Specifications for EINTEBF18N Te-Bf 18 Li-Solo Power X-Change Belt File 18V Bare Unit
  • Supply Voltage
    18V
  • Power Source
    Cordless 18V
  • Belt Width
    9/13mm
  • No Load Speed
    1700rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome