KA900E-GB Powerfile with Cyclonic Canister
0
1
2

KA900E-GB Powerfile with Cyclonic Canister

Order Code: ZT1028146X

£63.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Model KA900E
Belt Size 451 x 13mm
Dust Extraction Cyclonic cassette
Nett Weight 1.6kg
Power 350W
Rating Hobby
Speed 900 - 1.600mpm

See full description
Specifications for KA900E-GB Powerfile with Cyclonic Canister
  • Belt Speed
    1,600m/min
  • Belt Length
    451mm
  • Belt Width
    13mm
  • Weight
    1.6kg
  • Includes
    13 mm Straight Arm
    (3) Sanding Belts
  • Item
    Corded Belt Sander
  • Model Number
    KA900E
  • Power Source
    Electric
  • Voltage
    230V
  • Power
    350V
  • MFR Part No.
    KA900E

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome