31235 Wet/Dry Bench Grinder 230V

Order Code: ZT1028513X

£239.99 Inc VAT (20%)


Description

Designed for the workshop to hone and grind hand and garden tools. With a horizontal whetstone honing wheel, dry white grinding wheel, eye protection shield, spark deflectors, wheel guards and adjustable tool rests. Uses white dry grinding wheel especially suitable for high speed steel tooling.
Whetstone wheel diameter: 200mm
Whetstone wheel bore: 80mm
Dry white stone wheel dia.: 125mm
Dry white stone wheel bore: 12.7mm
Speeds:
- Whetstone wheel: 320rpm
- Dry white stone wheel: 2850rpm
Machine dimensions: 460 x 320 x 300mm
Weight: 11kg

See full description
Specifications for 31235 Wet/Dry Bench Grinder 230V
  • Spindle Diameter
    12.7mm
  • Overall Length
    460mm
  • Amperage
    1.45A
  • Grinding Wheel Width
    Dry: 12.7mm
    Wet: 80mm
  • Voltage
    240V
  • Grinding Wheel Diameter
    Wet: 200mm
    Dry: 125mm
  • Motor Rating
    350W
  • Phase
    Single Phase
  • Weight
    11kg
  • Overall Height
    300mm
  • Type
    Bench Grinder
  • Tool Rest Adjustment
    Adjustable Tool Rests
  • Overall Width
    315mm
  • Wheel Speed
    2,850rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome