Bench Grinder 150MM with Wire Wheel 370W/230V

Bench Grinder 150MM with Wire Wheel 370W/230V

Order Code: ZT1224738P

£159.99 Inc VAT (20%)


Description

Fitted with copper wound induction motor drive. Suitable for general workshop grinding/sharpening and descaling/cleaning use. One coarse aluminous oxide grinding stone and one wire wheel. Fitted with stone guards, adjustable eye shields and spark arrestors. Supplied with 3-pin plug.

Specifications for Bench Grinder 150MM with Wire Wheel 370W/230V
  • MFR Part No.
    BG150XLW/98
  • Weight
    10.5kg
  • Overall Width
    390mm
  • Type
    Bench Grinder
  • Overall Height
    240mm
  • Voltage
    230V
  • Grinding Wheel Diameter
    150mm
  • Motor Rating
    370W
  • Overall Length
    240mm
  • Spindle Diameter
    13mm
  • Wheel Speed
    2850rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome