BG150 370W 150mm Bench Grinder
0
1

BG150 370W 150mm Bench Grinder

Order Code: ZT1718293S

£129.99 Inc VAT (20%)


Description

The BG150 is a powerful and heavy duty 150 mm bench grinder most suited to the professional tradesman workshop. It features a smooth running and powerful 370 W motor, flexible work lamp, integral coolant tray, adjustable tool rests for optimum grinding position, protective adjustable eye shields. It also has a useful grinding wheel dresser for when the stone becomes uneven and needs truing. The ideal workshop companion for sharpening tools, removing surface coatings, de-burring sharp edges, and much more.

See full description
Specifications for BG150 370W 150mm Bench Grinder
  • Grinding Wheel Diameter
    150mm
  • Product Type
    Bench Grinder
  • Power
    370W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome