DS 200 Plus Bench Grinder 600W 240V

DS 200 Plus Bench Grinder 600W 240V

Order Code: ZT4976303S

£199.99 Inc VAT (20%)


Description

TheMetabo DS 200 Plus Bench Grinder is a powerful machine, ideal for sophisticated sharpening, grinding and deburring tasks.Fitted with a low-noise and low-vibration, maintenance-free induction motor.High-quality mounting flanges provide smooth running and long tool life of the discs.The large, tilting workpiece support features practical V-groove for sharpening welding needles. It can be adjusted without the use of additional tools.The extra-large, stable spark protection glasses provide a high level of work safety. There is also a integrated LED light for optimal illumination of the working area.Supplied with: 2 x Regular Aluminium Oxide Grinding Discs 36 P and 60 N, 2 x Spark Protection Glasses, 1 x Work Piece Support and1 x Hexagonal Wrench.Specifications:Input Power: 600W.No Load Speed: 2, 980/min.Grinding Wheels (x thickness x bore) : 200 x 25 x 32mm.Breakdown Torque: 2.7Nm.Cable Length: 1.8m.Weight: 17.5kg.

See full description
Specifications for DS 200 Plus Bench Grinder 600W 240V
  • Disc Diameter
    200mm
  • Input Power
    600W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome