EINTCBG150B Tc-Bg 150 B Bench Grinder 350W 240V

EINTCBG150B Tc-Bg 150 B Bench Grinder 350W 240V

Order Code: ZT4043525S

£71.99 Inc VAT (20%)

Currently unavailable

Description

EINTCBG150B TC-BG 150 B Bench Grinder 350W 240V
The Einhell TC-BG 150 B Bench Grinder is the ideal helper for coarse and fine grinding work and shape corrections. Thanks to its powerful 350W motor, it sands a wide variety of materials. The double grinder is also ideally suited for polishing and sharpening work and, thanks to the brush disc, also for removing rust from metals, removing paints and cleaning files, for example.

The large work runs are adjustable and ideally adaptable to the respective task. The ball-bearing shaft is free of play and enables precise work. Safety is provided by the laterally closed protective hoods. Thanks to its four rubberised feet, the grinding block has a safe and low-vibration position. The spark protection goggles can be easily adjusted without tools. The robust metal compact construction ensures a long service life.

Equipped with a coarse grinding disc (K36) and a brush disc. This allows not only significant shape corrections to be made, but also new grinding work.

Specifications:

Input Power: 350W.
No Load Speed: 2, 980/min.
Coarse Grinding Disc Diameter: Inner 32mm, Outer 150mm.
Fine Grinding Disc Diameter: Inner 32mm, Outer 150mm.
Weight: 7.9kg.

See full description
Specifications for EINTCBG150B Tc-Bg 150 B Bench Grinder 350W 240V
  • Input Power
    150W
  • Power Source
    Corded 240V
  • Disc Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome