EINTCWD200 Tc-Wd 200/150 Wet & Dry Bench Grinder 250W 240V

EINTCWD200 Tc-Wd 200/150 Wet & Dry Bench Grinder 250W 240V

Order Code: ZT4043434S

£84.99 Inc VAT (20%)


Description

EINTCWD200 TC-WD 200/150 Wet & Dry Bench Grinder 250W 240V
The Einhell TC-WD 200/150 Wet & Dry Bench Grinder is ideal for DIY enthusiasts, it can be used for sharpening blades of all kinds, drill bits, scissors or knives. The robust compact metal construction ensures that the grinder has a long service life and the large water tank is made of corrosion-resistant material. Large adjustable work supports are helpful for a wide range of applications, while the ball bearing mounted shaft with zero play makes it possible to achieve precise results.

For safety there is a spark guard window which can be adjusted without any tools, plus guard hoods which are closed at the sides. Four rubber feet absorb vibrations and ensure a secure and steady standing position in operation.

Supplied complete with a coarse grinding/sanding wheel and slow-speed, fine-grained wet grinding/sanding wheel.

Specifications:

Max. Idle Speed Dry Grinding Disc: 2, 980/min.
Max. Idle Speed Wet Grinding Disc: 134/min.
Wet Grinding Disc Diameter: Inner 20mm, Outer 200mm.
Dry Grinding Disc Diameter: Inner 32mm, Outer 150mm.
Wet Grinding Disc Grain: 200.
Weight: 9.1kg.

See full description
Specifications for EINTCWD200 Tc-Wd 200/150 Wet & Dry Bench Grinder 250W 240V
  • Power Source
    Corded 240V
  • Input Power
    250W
  • Disc Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome