Professional Bench Grinders


Select
£109.99 Inc VAT (20%)
Up to 8% off


See all variants from £109.99


Description unavailable

Feature Attributes

Sealing Type:
Dust Proof
Phase:
Single Phase
Tool Rest Adjustment:
Adjustable Tool Rests
Wheel Speed:
2,850 rpm
Type:
Bench Grinder
Ingress Protection Rating (IP Rating):
IP23
Product Reviews -
4 years ago
This is a very good quality product for the price, Communication was good and the delivery was prompt. Pretty happy thanks

4 years ago by David
Well made. Runs well even when pressure applied. Just what I want

5 years ago
Tried this Grinder out and its Very good.

6 years ago by Doreen
Unfortunately this item was not suitable for our purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome