RSBG8 200mm (8in) Bench Grinder 550W 240V RPTRPBG8
0
1

RSBG8 200mm (8in) Bench Grinder 550W 240V RPTRPBG8

Order Code: ZT1291156P

£129.99 Inc VAT (20%)


Description

The Record Power RSBG8 Bench Grinder has a long-established reputation for robustness and reliability, making it the perfect choice for the home workshop. This new and upgraded machine has an industrial-inspired design with a heavy-duty motor and offers improved power, stability and performance. It features fully adjustable tool rests with solid locking mechanisms to give optimum support. The cast iron base and sturdy body reduce vibration to give the smooth operation that is essential for successful and accurate sharpening. Rubber feet also dampen vibration whilst ensuring the grinder does not move during use. The wide body of the machine further increases stability and minimises the load on the bearings for increased life. The 40 mm white stone is ideal for giving a fine finish, particularly to HSS turning tools, while the more coarse grey stone is perfect for rougher grinding and shaping. In addition, the spark guard of the white wheel features a magnifying lens to aid fine sharpening. The build quality and reliability of this grinder is significantly higher than some of the more common and cheaper machines which generally have lower powered motors and are substantially lighter. Record Power grinders are designed to give many years of service and replacement stones are readily available should the original ones become worn out, a sure sign of the robustness of these machines. Specification Input Power 550 Watt. Disc Speed 2,850rpm (30m/Second). Stone Diameters 200mm (8in). Fine Stone Width 40mm. Coarse Stone Width 25mm. Weight 17kg.

See full description
Specifications for RSBG8 200mm (8in) Bench Grinder 550W 240V RPTRPBG8
  • MFR Part No.
    71500/ RSBG8
  • Voltage
    240V
  • Disc Diameter
    200mm
  • Power Source
    Corded 240V
  • Input Power
    500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome