Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Bench Grinders & Accessories
Wetstone 200 X 80mm Bore
By Draper
Order Code:
ZT2748739S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/bench-grinders-and-accessories/wetstone-200-x-80mm-bore/p/ZT2748739S
Add to quotation
View all Bench Grinders & Accessories
Description
Whetstone Bench Grinder Wheel, 200 x 80mm Bore
Specifications
Specifications for Wetstone 200 X 80mm Bore
Width
80mm
Product Type
Bench Grinder Wheel
Diameter
200mm