10507771 4" (100mm) Pro -ENTRY Vice

10507771 4" (100mm) Pro -ENTRY Vice

Order Code: ZT1011084XCopy

£39.99 Inc VAT (20%)
£44.9911% off

Order by 3pm, get it Tomorrow

Description

10507771
Fully machined on all load bearing surfaces for smooth and trouble free operation. Safety stop to prevent slide being separated from body. Fused handle. Acme twin start thread for smooth and fast operation. Replacable hardened steel jaws (55 HRC). Clamps up to 1.5 tons.
Dimensions: 4" (100mm).
Weight: 3.4kgs.

See full description
Specifications for 10507771 4" (100mm) Pro -ENTRY Vice
  • Jaw Opening
    80mm
  • Base Type
    Fixed
  • Clamping Force
    1500kg
  • Special Features
    Quick Release
  • Mounting Type
    Bolts
  • Jaw Material
    Steel
  • Overall Material
    Cast Iron
  • Overall Length
    220mm
  • Vice Type
    Bench Vice
  • MFR Part No.
    10507771
  • Jaw Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome