60mm Portable Bench Vice
0
1
2

60mm Portable Bench Vice

Order Code: ZT1011099XCopy

£17.99each Inc VAT (20%)
£8,995.00 minimum order value
QuantityPriceDiscount
1 - 2499£17.990%
2500 - 4999£17.274%
5000 - 9999£16.558%
10000 +£15.8312%

Minimum order quantity: 500.

Description

Lightweight and portable with a swivel base and light duty anvil. Ideal for model makers, DIY and light industrial use. Can be fitted to any convenient work surface. Solid cast grey iron body with steel guide rods and main screw.

Specifications for 60mm Portable Bench Vice
  • Model Number
    BTCV60
  • Overall Material
    Cast Iron
  • Jaw Opening
    65mm
  • Jaw Height
    30mm
  • Mounting Type
    Clamp
  • Jaw Width
    60mm
  • Base Type
    Swivel
  • Special Features
    Portable
  • Jaw Material
    Steel
  • Vice Type
    Bench Vice
  • Jaw Dimensions
    60 x 30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome