1. Tools & Machining/
  2. Hand Tools/
  3. Vices/
  4. Bench Vices
Heavy Duty Bench Vice, Fixed Base
0
1
2
3

Heavy Duty Bench Vice, Fixed Base


5 Variants From
£23.99

Inc VAT (20%)

Up to 4% off
See 5 Product Variants
£23.99

Description

Manufactured from cast iron, this range of heavy duty fixed base bench vices are suited for use by professionals. With an anvil, precision cut screw mechanisms and precision machined jaws for superior clamping force. The vice has a cast iron body with powder coating for high strength, durability and rust resistance. Available to purchase in a variety of sizes and specifications to ensure you find the correct product for your requirements. The product is not suited to be struck by a hammer.

Features and Benefits
• Manufactured from the highest quality castings
• Precision cut screw mechanisms and precision machined jaws
• Integrated anvil allows you to strike your workpiece if needed
• Epoxy powder coating bolsters resistance to rust and chemicals
• Available in a variety of sizes to suit your needs

Typical Applications
• Ideal for use in workshops and suited primarily to automotive and engineering uses

See full description

Feature Attributes

Vice Type:

Bench Vice

Base Type:

Fixed

Special Features:

Precision Vice

Overall Material:

Cast Iron

Mounting Type:

Bolt

Product Type:

Bench Vice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome