1. Tools & Machining/
  2. Hand Tools/
  3. Vices/
  4. Bench Vices
Light Duty Bench Vice

Light Duty Bench Vice


3 Variants From
£33.99

Inc VAT (20%)

Up to 10.5% off
See 3 Product Variants
£33.99

Description

Suited for light duty applications in workshops, this range of bench vices are ideal for general purposes. With a cast iron body and precision cut screw mechanism, the product is available to purchase in three sizes to suit your requirements. The base bolts directly to the work bench surface to keep the clamp steady.

Features and Benefits
• Manufactured from cast iron making it a robust product
• Precision cut screw mechanism clamps with force and accuracy
• Base can be directly screwed to the bench surface for stability
• Blue epoxy finish bolsters resistance to corrosion and wear and tear

Typical Applications
• Engineering
• Automotive
• Workshop
• Hobbyists and Crafts

See full description

Feature Attributes

Overall Material:

Cast Iron

Mounting Type:

Bolt

Base Type:

Fixed

Jaw Material:

Steel

Vice Type:

Bench Vice

Product Type:

Bench Vice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome