Extra Long Star Socket Bit Set 3/8"D 8 Piece
0
1
2
3
4
5

Extra Long Star Socket Bit Set 3/8"D 8 Piece

Order Code: ZT2116707SCopy

£41.99 Inc VAT (20%)


Description

An extra long Star* 3/8"D socket bit set from T20 to T55 for greater access in confined areas. 3/8"D socket bits: T20, T25, T27, T30, T40, T45, T50, T55.Overall Length: 200mm. Sockets manufactured from satin finish chrome vanadium, bits from impact grade S2 steel. Presented in an EVA foam tray convenient for user storage and limiting packaging waste.

Specifications for Extra Long Star Socket Bit Set 3/8"D 8 Piece
  • Drive Size
    3/8in
  • Finish
    Satin
  • Overall Length
    200mm
  • Number of Pieces
    8
  • Product Type
    Socket & Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome