14218 S-18 Bolt/Cable Cutter

14218 S-18 Bolt/Cable Cutter

Order Code: ZT1008488XCopy

£109.99 Inc VAT (20%)


Description

Centre Cut - High Tensile
Tubular steel handles with cushion grips for user comfort. The jaws are manufactured from drop forged carbon steel and employ a compound cutting action to minimise the effect required to cut. For non-ferrous rods and bars, mild steel bolts etc. up to 10mm.

Specifications for 14218 S-18 Bolt/Cable Cutter
  • Handle Material
    Steel
  • Overall Length
    485mm
  • Type
    High Tensile Bolt Cutter
  • Cutting Capacity
    4.8(Hard Metal)
    7.9(Medium Metal)
    9.5(Soft Metal)
  • Grip Material
    Rubber
  • Jaw Material
    Drop Forged Hardened Carbon Steel
  • MFR Part No.
    14218
  • Cut Type
    Centre Cut
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome