4559-18 18" Bolt Cutter

4559-18 18" Bolt Cutter

Order Code: ZT1507911SCopy

£93.99each Inc VAT (20%)
£751.92 minimum order value

Minimum order quantity: 8.

Description

The 4559-18 18inch (430mm) bolt cutter offers effortless cutting power for tough materials like bolts and chains. Its compact design ensures easy handling and reduced fatigue during use. Crafted with hardened steel jaws, it slices through hardened steel with precision and ease. Versatile across construction, automotive, and emergency rescue scenarios, it's invaluable for various tasks. The ergonomic handles provide a comfortable grip and enhanced control. Its durable construction guarantees longevity, making it a reliable tool for professionals and DIY enthusiasts alike.

Features & Benefits
• Effortless cutting of tough materials
• Compact design for easy handling
• Hardened steel jaws for precision cutting
• Versatile across multiple applications
• Ergonomic handles for a comfortable grip
• Durable construction ensures longevity

See full description
Specifications for 4559-18 18" Bolt Cutter
  • Handle Material
    Steel
  • Type
    Bolt Cutter
  • Jaw Material
    Alloy Steel
  • Cut Type
    Centre Cut
  • Overall Length
    430mm
  • Grip Material
    Plastic
  • Non Sparking
    No
  • MFR Part No.
    4559-18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome