5 Piece Screw Extractor Set

Order Code: ZT1002097S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

5 Piece Screw Extractor Set

Specifications for 5 Piece Screw Extractor Set
  • MFR Part No.
    AUT00024
  • Depth
    80mm
  • Type
    Screw Extractor
  • Width
    170mm
  • Colour
    Black
  • Height
    20mm
  • Length
    90mm
  • Material
    Carbon Steel
  • Applications
    Remove Broken Screws Or Bolts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome