Spir.grooves extract. 3/8 6.3-19mm 14pcs
0
1

Spir.grooves extract. 3/8 6.3-19mm 14pcs

Order Code: ZT2469617S

£209.99 Inc VAT (20%)


Description

For slackening and removing bolts and damaged screws Anticlockwise cutting thread with 6 cutting edges tapering together Internal square drive according to DIN 3120 - C 10, ISO 1174, with ball retaining groove Hexagonal outer edges on the inserts Hand-operated Special steel In rugged plastic case

Specifications for Spir.grooves extract. 3/8 6.3-19mm 14pcs
  • Material
    Special Steel
  • Product Type
    Sets of Bolt Extractors
  • Standards Met
    DIN 3120 – C 10, ISO 1174
  • Storage
    Plastic Case
  • Width
    110mm
  • Length
    190mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome