T394100 PowerGrip Set

T394100 PowerGrip Set

Order Code: ZT1006244XCopy

£33.99 Inc VAT (20%)


Description

T394100
Reverse spiral flutes for maximum gripping power. Universal shape fits metric and fractional sizes. 1/4” hexagon shank suitable for use with power drills and nut drivers. Durable high carbon steel for longer life.
Overall length: 27mm.
7 Piece Contents: 1/2”, 7/16”, 9/16”, 3/8”, 5/16”, 1/4”, 3/16”. Supplied in carrying case.

See full description
Specifications for T394100 PowerGrip Set
  • Overall Length
    27mm
  • Number of Pieces
    7
  • MFR Part No.
    394100
  • Weight Each
    50g
  • Includes
    3/16 in Bit
    1/4 in Bit
    5/16 in Bit
    3/8 in Bit
    1/2 in Bit
    7/16 in Bit
    10 mm Bit
  • Material
    Carbon Steel
  • Product Type
    Stud Extractor Set
  • Product Range
    3/16 - 1/2in
  • Drive Size
    1/4in
  • Drive Type
    Hex
  • Socket Size
    10mm
    Mar-16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome