331 21" Bowsaw

331 21" Bowsaw

Order Code: ZT1010469X

£19.99 Inc VAT (20%)


Description

No.331
Steel tube frame with quick change blade feature. Supplied with No.51 blade for cutting dry wood, fitted with safety sleeve.

Specifications for 331 21" Bowsaw
  • Frame Material
    Steel
  • MFR Part No.
    331
  • Weight Each
    615g
  • Overall Length
    600mm
  • Frame Finish
    Powder Coated
  • Type
    Bow Saw
  • Blade Length
    533mm
  • Insulated
    No
  • Throat Depth
    150mm
  • Handle Material
    Steel
  • Blade Material
    Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome