0-42-087 40cm Digital Angle Level
0
1
2

0-42-087 40cm Digital Angle Level

Order Code: ZT1008894XCopy

£123.99 Inc VAT (20%)


Description

0-42-087
Angle measurement 0° up to 180°. Clear LCD screen.
Horizontal and vertical vials. Anodised aluminum profile.
Accuracy: ±0.1º.
Length: 40cm.
Supplied in carry case.

See full description
Specifications for 0-42-087 40cm Digital Angle Level
  • MFR Part No.
    0-42-087
  • Accuracy
    Angles:±0.1º
  • Overall Length
    400mm
  • Number of Vials
    2
  • Product Type
    Digital Angle Level
  • Resolution
    0.1°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome