0-43-511 Mag. High Impact Torpedo Level
0
1
2
3

0-43-511 Mag. High Impact Torpedo Level

Order Code: ZT1008705XCopy

£13.39 Inc VAT (20%)


Description

The STANLEY® Impact Torpedo Level is a must-have for professionals needing versatile, precise levelling. It features an aluminium plate with a V-shaped groove for secure placement on pipes, ideal for scaffolders and shelf installers. Its three high-visibility vials (horizontal, vertical, 45°) ensure accurate measurements in various orientations. Rubber end caps protect against drops and harsh conditions, while a shock-resistant central vial enhances durability. The magnetic base allows hands-free use on metal surfaces, perfect for construction settings. Trusted for its reliability, STANLEY® ensures each level is calibrated for accuracy, making it essential for precise levelling tasks in diverse applications.

Features and Benefits
• Versatile use on pipes and scaffolding with V-shaped metal groove
• High visibility vials in horizontal, vertical, and 45° positions for precise measurements
• Durable aluminium plate withstands tough conditions on construction sites
• Shock-absorbing rubber end caps protect against impacts and drops
• Magnetic base enables hands-free levelling on metal surfaces
• Calibrated for accuracy and reliability by STANLEY®, ensuring precise levelling every time

Typical Applications
• Construction
• Plumbing
• DIY

See full description
Specifications for 0-43-511 Mag. High Impact Torpedo Level
  • Vial Type
    45°
    Horizontal
    Vertical
  • Number of Vials
    3
  • Base Type
    Magnetic
  • MFR Part No.
    0-43-511
  • Vial Visibility
    Front Viewing
    Top Viewing
  • Level Type
    Torpedo Level
  • Level Features
    Rubber End Caps
  • Overall Length
    250mm
  • Body Material
    Aluminium
  • Accuracy
    0.5mm/m
  • Pack Type
    Single
  • Colour
    Yellow/Black
  • Material
    Aluminum/Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome