771 Twin Mini Level with Carabiner 10cm

771 Twin Mini Level with Carabiner 10cm

Order Code: ZT4792084S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.895%


Description

The Kapro 771 TWIN Mini Level with hang-style end cap and carabiner, provides added safety when working at heights as well as keeping it within easy reach at all times. Its V-groove and Rare Earth magnetic base, makes it the perfect choice for leveling pipes and various materials with ease and precision. Shockproof end caps protect the level and absorb hammer/mallet blows. Specifications: Size: 10cm.Accuracy: 0.5mm/m (0.0005 in/in) .

See full description
Specifications for 771 Twin Mini Level with Carabiner 10cm
  • Level Type
    Pocket
  • Number Vials
    2
  • Product Type
    Mini Level

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome