1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Box, I-Beam, and Torpedo Levels
Digital Inclinometer

Digital Inclinometer


3 Variants From
£79.99

Inc VAT (20%)

See 3 Product Variants
£79.99

Description

This range of digital levels possess a precision navigational level sensor. Each level boasts a CNC machined super flat edge, heavy duty aluminium alloy body with a chrome finish and a laser that accurately extends the level's capabilities. Finished with a strong magnet on the underside, an LCD digital display powered by a standard 9V battery. Available in a range of sizes, each product has a resolution of 0.05°, an accuracy of ±0.2° and is capable of measuring 4x 90°.

Features and Benefits
• Large LCD display screen with two available modes to suit your preference
• Display shows either the percentage and direction of the tilt or the angle in degrees for versatility of use
• Precision navigational level sensor ensures accuracy of the readings
• CNC machined super flat edge helps to maintain precision and accuracy
• Possesses a heavy duty aluminium alloy construction which is robust and lightweight
• Strong magnets on the underside allow you to attache the product to ferrous surfaces
• Available in a range of sizes and specifications to suit your needs
• Powered via a standard 9V battery for ease
• Precision navigational level sensor furthers the product's capabilities

Typical Applications
• DIY
• Plumbing
• Construction

Standards
• Class II Accuracy

See full description

Feature Attributes

Resolution:

0.05 °

Product Type:

Digital Level

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome