Magnetic Torpedo Level 22.5cm with Magnetic Mini Level B/S34226

Order Code: ZT2597953S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

BlueSpot Magnetic Torpedo Level with a sturdy plastic body and aluminium frame for increased durability. Ideal for small building projects. Magnetic base allows for hands-free operation. Features three spirit level vials set at horizontal, vertical and 45 angles. Includes mini level with a magnetic base and horizontal spirit level vial.

Specifications for Magnetic Torpedo Level 22.5cm with Magnetic Mini Level B/S34226
  • Type
    Torpedo
  • Level Type
    Torpedo
  • Number Vials
    3
  • Length
    22.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome