MW570-01 Digital Mini Magnetic Level
0
1
2

MW570-01 Digital Mini Magnetic Level

Order Code: ZT1008900X

£92.99 Inc VAT (20%)


Description

MW570-01
The MW570-01 Mini-Mag Level provides instant 360 digital inclination of any angle with the additional unique feature of embedded magnets on two sides. Standard 9V battery.
Features:
Measuring range: 360° (4 x 90°).
Resolution: 0.05°.
Accuracy: ±0.2°.
Dimensions (L x H x W): 60 x 60 x 35mm.

See full description
Specifications for MW570-01 Digital Mini Magnetic Level
  • Overall Length
    60mm
  • MFR Part No.
    MW570-01
  • Resolution
    0.05°
  • Product Type
    Mini Magnetic Level
  • Range
    360° (4 x 90°)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome