Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Bradawls, Gimlets & Tacklifters
7.3/4" Beechwood Tacklift ER
By Kennedy
Order Code:
ZT1009190X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/bradawls-gimlets-and-tacklifters/7-three-quarter-inch-beechwood-tacklift-er/p/ZT1009190X
Add to quotation
View all Bradawls, Gimlets & Tacklifters
Description
Beechwood handle, V-cut.
Tags:
#BulkDiscount
Specifications
Specifications for 7.3/4" Beechwood Tacklift ER
Handle Material
Beechwood
Diameter
3/4in
Type
Tacklifter
Tool Features
V-cut
Overall Length
195mm
Tip Material
Steel
Head Shape
Octagonal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome