Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Buckets, Baths & Bags
Bucket 270 250mm Non Sparking Cu-Be
By EGA Master
Order Code:
ZT1171069P
£1,329.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
1329.99
https://www.zoro.co.uk/shop/tools-and-machining/buckets-baths-and-bags/bucket-270-250mm-non-sparking-cu-be/p/ZT1171069P
Add to quotation
View all Buckets, Baths & Bags
Description
Description unavailable
Specifications
Specifications for Bucket 270 250mm Non Sparking Cu-Be
Weight
1.5kg
Diameter
270mm
Height
250mm
Product Type
Bucket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome