1. Tools & Machining/
  2. Hand Tools/
  3. Drywall and Plastering Tools/
  4. Buckets, Baths & Bags
Builders Bucket

Builders Bucket


2 Variants From
£2.19

Inc VAT (20%)

See 2 Product Variants
£2.19

Description

With a galvanised steel handle, rotating plastic grip, and a large capacity these buckets are suited for heavy duty environments. Both feature a rounded edge and a wide pouring lip, with one product constructed from plastic and the other from Rubatype. Rigid construction makes for an easy clean as well as being resistant to wear and tear.

Features and Benefits
• With a 3 gallon (13.5 litre) capacity, it saves you time when refilling
• Possesses a galvanised steel handle for stability and durability
• Rotating plastic grip adds comfort when carrying heavy loads
• Available in plastic and rubatype, both easy to clean and highly robust
• Rounded, reinforced edge to bolster strength and to protect the body of the bucket

Typical Applications
• Ideal for use on busy construction sites for a host of liquids and materials as well as for more general purpose uses that require a heavy duty bucket

Notes
• KEN9078030K possesses a medium 'V' lip
• KEN9078130K possesses a large 'V' lip

See full description

Feature Attributes

Type:

Bucket

Body Colour:

Black

Capacity:

14 L

Handle Material:

Steel/Plastic Grip

Bucket Features:

Rounded Reinforced Edge,Wide Pouring Lip

Wall Movement:

Rigid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome