0
1
2

Builder's Industrial Bucket 14 litre (3 gallon) - Blue FAI3GBUCKIN

Order Code: ZT1463468S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£7.896%
10 +£7.3812%


Description

This Faithfull industrial quality Builder's Bucket has a high rubber content to provide flexibility and increase resistance to splitting and cracking. Graduated markings and an integral pouring spout allow accurate measuring and dispensing of liquids. It is fitted with a strong wire handle with plastic carry grip. This highly durable and easy-to-clean bucket has hundreds of uses around the worksite, home and garden. Made in the UK. Specification Capacity 14 litre (3 gallon) Internal Diameter (approx.) Bottom 228mm, Top 320mm Internal Height 260mm Colour Blue

See full description
Specifications for Builder's Industrial Bucket 14 litre (3 gallon) - Blue FAI3GBUCKIN
  • MFR Part No.
    FAI3GBUCKIN
  • Colour
    Blue
  • Size
    14L