Gorilla Tub Large 38 litre - Purple GORTUB42PUR

Order Code: ZT1284070P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Gorilla Tubs are flexible, which is the key to the millions of jobs they can perform. They are great for mixing small batches of plaster and mortar if the mix dries, a few kicks to the flexible body will remove the muck easily. They can be carried with both handles in one hand, shaped for pouring, pressed flat to the floor for scooping, pushed flat against a wall for scraping wallpaper into, catching leaks and so on. Gorilla Tubs are extremely durable and long lasting. The handles have been EU tested and have a working weight of 100 kilos (220 lb), so really heavy loads can be carried between two people. Gorilla Tubs can be used as tool bags, water tubs, rubble removers, roofing, scaffold knuckles, collecting bits, broken glass carrier etc. Features Infinitely Versatile. Super Flexible. Frost proof. UV Sunlight Proof. Handles CE Tested. Reinforced in key areas for durability. Ribbed profile for strength. This Large Gorilla Tub has the following specifications Capacity 38 litre. Dimensions Height 33cm. Diameter 45cm. Colour Purple. Common uses Horse feed, plant pot, toy storage, general household storage, laundry basket etc.

See full description
Specifications for Gorilla Tub Large 38 litre - Purple GORTUB42PUR
  • MFR Part No.
    SP42P
  • Colour
    Purple
  • Size
    38L
  • Product Type
    Gorilla Tub