Plasterers Bath 165L

Plasterers Bath 165L

Order Code: ZT1008869XCopy

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

BM197
Manufactured from polyethylene, virtually unbreakable. Guaranteed not to rot, rust, crack or distort. Strong, light and easily carried.

Specifications for Plasterers Bath 165L
  • Material
    Polyethylene
  • Capacity
    165L
  • Body Colour
    White
  • Overall Width/Diameter
    24in
  • Overall Length
    48in
  • Type
    Plasterers Bath

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome