280mm Locking C Clamp
0
1
2

280mm Locking C Clamp

Order Code: ZT5519214SCopy

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Features: Locking C Clamp with swivel pads Rubber grip handles for comfort Adjustable thumb screw Quick release design for ease of use Nickel plated for durability Specification: Length: 280mm approx

Specifications for 280mm Locking C Clamp
  • Length
    280mm
  • Type
    Locking C Clamp
  • Handle Type
    Rubber Grip
  • Handle Material
    Rubber Grip
  • Finish/Coating
    Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome