MARCM79 60A/600A True Rms AC/DC Clamp Meter

MARCM79 60A/600A True Rms AC/DC Clamp Meter

Order Code: ZT1249811X

£139.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The new pocket-sized, high-performance TRMS AC/DC Clamp Meter is designed for exceptional accuracy and reliability in measuring AC and DC current up to 600A, as well as AC/DC voltage and resistance, with a built-in continuity test. Its compact, rugged design ensures precise DC current measurements with a resolution as low as 10mA, making it ideal for applications such as PV installations, battery monitoring, and electric vehicles. With TRMS capability, it delivers accurate readings for AC current and voltage, even with distorted waveforms caused by modern power electronics and non-linear loads in contemporary lighting and power supplies.

Features and Benefits
• TRUE RMS measurement
• AC and DC current measurement
• Auto-ranging for 60.00A and 600.0A
• Voltage measurement up to 600V
• Resistance measurement up to 1000Ω
• Continuity test for <40Ω
• Min/Max readings for better analysis
• Auto power-off feature with low battery indicator
• Easy-to-read liquid crystal display
• Display backlight

See full description
Specifications for MARCM79 60A/600A True Rms AC/DC Clamp Meter
  • AC/DC current
    600A
  • Additional Features
    Display backlight
  • Weight
    255g
  • AC voltage
    600V
  • MFR Part No.
    MARCM79
  • Resistance
    0.999kO
  • DC voltage
    600V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome