Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.99 | 0% |
5 + | £13.15 | 6% |
The Weicon No. 4-28 H Cable Stripper enables precise, fast and safe stripping of all common round cables with a diameter between 4 and 28 millimetres. Fitted with an ergonomic, non-slip, multicomponent handle. The cutting blade is integrated in the housing and self-rotating, enabling the automatic adjustment from circular to longitudinal cutting. Thanks to the set screw on the back of the handle, the cutting depth can be adjusted with an infinitely variable range. This prevents damaging the inner conductor. In addition, the 4-28 H has a hook blade, which can be covered with a safety cap. The cap locks the blade safely, which significantly reduces the risk of injury.Approval/certificate safety tested by TUV NORD.Specifications:Application Area, Outer Diameter: 4-28mm.Length: 175mm.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy