Crimping Pliers 240mm

Crimping Pliers 240mm

Order Code: ZT4796614S

£29.99 Inc VAT (20%)


Description

The Knipex Crimping Pliers made for cutting cables, stripping wire and crimping insulated terminals, heat shrinkable sleeve connectors and non-insulated crimp terminals according to DIN 46234. There are also threaded holes for cutting copper and brass screws threaded M2.6, M3, M3.5, M4 and M5. The handles are fitted with multi-component grips for increased comfort. A bolted joint provides higher stability and even movement. Specifications: Capacity: 0.5-6.0mm.Number of Crimp Profiles: 3.AWG:20-10.Overall Length: 240mm.

See full description
Specifications for Crimping Pliers 240mm
  • Capacity
    6mm
  • Size
    240mm
  • Length
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome