Duo-Crimp No. 300

Duo-Crimp No. 300

Order Code: ZT5112617S

£56.99 Inc VAT (20%)


Description

The Weicon No. 300 Duo-Crimp can be used to strip conductors and crimp wire end ferrules. No adjustment to the cable cross-section is necessary thanks to the automatic scanning system. The stripper has an optical length scale of 8- 20mm and is suitable for all common stranded and solid conductors from 0.5 - 6.0mm.The Duo-Crimp No. 300 insulates conductors to a length of 5mm, preventing the individual conductors from splicing. Two crimping ranges are offered: 0.5 2.5mm and 4.0 6.0mm. A well-accessible side cutter is also integrated in the tool, which is suitable for cable cross-sectors up to 6mm (solid conductors up to 4mm) .Approval/certificate safety tested by TUV NORD.Specifications:Application Area: 0.5 - 6.0 mm (20 - 10 AWG) .Length: 160mm.

See full description
Specifications for Duo-Crimp No. 300
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome