Carbide Micrograin Plain Shank Milling Cutters, 4 Flute: Regular Series, Metric

Carbide Micrograin Plain Shank Milling Cutters, 4 Flute: Regular Series, Metric


£6.99 Inc VAT (20%)
Up to 10.5% off

See all variants from £6.99

Description

Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters.

Features and Benefits
• Carbide micrograin construction for increased toughness
• 4 flutes with strong tooth structure for excellent cutting performance
• ideal for providing maximum strength when milling harder materials

Standards
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
• Manufactured to Works Standards

See full description

Feature Attributes

Finish/Coating:
Uncoated
Shank Type:
Plain Round
Shank Diameter Tolerance:
H6
Number of Flutes:
4
Material:
Carbide
Cutting Direction:
Right Hand
More attributes
Product Reviews -
6 years ago by peter
Going well used on 304 stainless still sharp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome