End Mill Carbide, 5FL, Varied Helix, TiAlN Gold Coated, HP, 0.50 Rad, 12mm

End Mill Carbide, 5FL, Varied Helix, TiAlN Gold Coated, HP, 0.50 Rad, 12mm

Order Code: ZT4796316SCopy

£89.33 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.330%
5 +£82.188%

Order by 3pm, get it Tomorrow

Description

These 5 flute end mills are manufactured from carbide and possess an HP Vari Helix construction. Coated with a TiAlN Gold coating, each end mill has a 0.5mm corner radius. Available in a range of sizes and specifications to suit your specific needs. The end mills are designed specifically for roughing and semi-finishing stainless and exotic materials.

Features and Benefits
• Next-generation end mills for stainless/exotic materials
• Ideal for roughing and semi-finishing
• Variable helix construction works to reduce vibrations when working for accuracy
• TiAlN Gold Coated for optimum maximum tool life and resilience

Typical Applications
• Suited for roughing and semi-finishing stainless and exotic materials

See full description
Specifications for End Mill Carbide, 5FL, Varied Helix, TiAlN Gold Coated, HP, 0.50 Rad, 12mm
  • Cutter Diameter
    12mm
  • MFR Part No.
    VHVTR51200861203050L
  • Flute Length
    25mm
  • Number of Flutes
    5
  • Finish/Coating
    TiAlN
  • Flute Type
    Helical
  • Material
    Carbide
  • Shank Diameter
    12mm
  • Overall Length
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome