Quantity | Price | Discount |
---|---|---|
1 - 4 | £23.99 | 0% |
5 - 9 | £23.03 | 4% |
10 - 19 | £22.07 | 8% |
20 + | £21.11 | 12% |
An innovation in end mill design. Can be used efficiently on existing machinery, but to even better effect on equipment using high speed machining techniques. Epoch Power Mill is a multi function cutter, which is used to reduce cycle times of operations on CNC and conventional machines. Epoch Power Mill have a wide application area, offering long tool life on a variety of materials, from mild steel to heat resisting steels and other difficult to machine materials.
Shank size: 6.0 - 20.0mm h6.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy