S217 4.00MMX4.00MM Carbide 4 Flute Long Series End Mill - AlTiN Coated
0
1
2

S217 4.00MMX4.00MM Carbide 4 Flute Long Series End Mill - AlTiN Coated

Order Code: ZT1151945X

£49.99 Inc VAT (20%)
£51.993.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Long series end mill with 4 flutes

Specifications for S217 4.00MMX4.00MM Carbide 4 Flute Long Series End Mill - AlTiN Coated
  • Material
    HM
  • Number of Flutes
    4
  • Length of Cut
    Long
  • Standards Met
    DORMER
  • Unit of Measurement
    Metric
  • Product Series
    S217
  • Finish/Coating
    AlTiN
  • Shank
    Cylindrical shank DIN 6535 HA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome