5511 14.90MM Carbide SL Ratio Drill

5511 14.90MM Carbide SL Ratio Drill

Order Code: ZT1023453PCopy

£219.99 Inc VAT (20%)


Description

The series 511 Carbide Straight Shank Ratio Drill is ideal for the drilling of long and short-chipping materials. This includes structural and case hardened steels, cast steels, heat-treatable steels and alloyed steels with a tensile strength of up to app. 1200N/mm.

Features and Benefits
• High alignment accuracy with small diameter tolerance and excellent surface finish
• Point angle: 140°
• Diameter tolerance m7
• Shank tolerance h6
• 3xD
• Manufactured to DIN 6537

See full description
Specifications for 5511 14.90MM Carbide SL Ratio Drill
  • Point Type
    SU
  • Drill Diameter
    14.9mm
  • Series
    5511
  • Helix Type
    RT 100 U
  • Overall Length
    133mm
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Shank Diameter
    16mm
  • Drill Diameter Tolerance
    M7
  • Point Angle
    140°
  • Material
    Carbide
  • Finish/Coating
    FIREX® (TiN+TiAlN)
  • Coolant Delivery
    Coolant Through
  • Number of Flutes
    2
  • Flute Length
    83mm
  • Standards Met
    DIN 6537
  • Shank Diameter Tolerance
    H6
  • MFR Part No.
    05511 014.900
  • Carbide Drill Type
    Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome