Multi-Purpose Drill Bit 6.5 x 150

Order Code: ZT4959296S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Bosch Multi Purpose Drill Bit 6.5 X 150 Technical details Description NEW Designation optional Two-cutter, cylindrical, steep flutes Details Diameter d 6, 5 mm Working length L1 90 mm Total length L2 150 mm Shank diameter d 5, 5 mm Drill bit, type Multi Construction Material, short name TC Drill bit, use Multi-purpose drill bits Shaft, shape Cylindrical Material that can be processed Tile Materials that can be processed, other Ceramics Tiles Eternit Plastic Aluminium Structural steel Light building material Wood Masonry Natural stone Concrete B35 Drill bit, shape Steep spiral Drill bit, colour light blue, polished Drill bit, surface Cutting edges multiple diamond-ground Drill bit tip, shape Multi-purpose tip Drill bit tip, inclination 0 _ Cutter, type Two-cutter Cutting direction right Sales package qty: 1 Units Despatch package qty: 5 Part No.: 2 608 596 061

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi-Purpose Drill Bit 6.5 x 150
  • Working Length
    90mm
  • Diameter
    6.5mm
  • Cutting Direction
    Right
  • Product Type
    Drill Bit
  • Size
    6.5 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome