E120 - 110v Forced Action Mixer

E120 - 110v Forced Action Mixer

Order Code: ZT5690665SCopy

£3,099.99 Inc VAT (20%)
£3,199.993% off


Description

The Baron E120 forced action mixer is a robust, economical and highly efficient mixer which is designed to provide superior mixing performance and a long, dependable service life at an affordable purchase price.

It is easy to operate, has high mixing performance and features a powerful 2.7Hp/2.0kW like its premium counterpart the Baron F120, but without the refinement of a motor protection shield or a discharge chute . Available in a choice of 110V* and 240V** electric.

The E120 additionally features adjustable mixer shovels, a powerful motor, variable speed control, a safety switch on the cover, a sack knife conveniently located on the drum lid for easy loading, an easily removeable mixing head for easy cleaning and pneumatic transportation wheels for easy movement to and around site.

Forced action mixers are an essential piece of equipment for anyone working with resin bound materials because of their superior mixing capabilities and the consistent, high-quality finished mix they produce. They are however not just a resin mixer and are suitable for mixing a wide range of other materials, including mortar, wet pour rubber, liquid concrete, screed, plaster, heritage cob and lime, adhesives etc - with the offset mixing paddles set within the horizontal mixer drum reaching places where other mixers don’t.

Baron mixers are widely regarded as being the market’s most robust forced action mixers and are designed to withstand the rigours of harsh conditions and heavy site use. They feature big, low-noise motors and high-quality, maintenance-free gears for a reliable and dependable performance.

See full description
Specifications for E120 - 110v Forced Action Mixer
  • Supply Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome